Pexco 4" Temporary Overlay Pavement Marker, 1-Way Reflective, White - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
This 4" Temporary Overlay Pavement Marker is an effective and convenient solution for providing short-term temporary pavement markings day and night. It is durable enough for use on any road, from low volume to interstate highways.
Durability & Quality
The unit is manufactured with virgin engineering resins and the best retro-reflective tapes and adhesives. They are built tough to stand up to the demands of construction work zones.
Colors & Adhesives
Manufactured and stocked in two standard colors - white and yellow and can be made reflective on one or both sides. All TOMs feature a factory-applied high tack butyl adhesive pad, that provides for "peel-and-stick" quick installation to the roadway.
Durability & Quality
The unit is manufactured with virgin engineering resins and the best retro-reflective tapes and adhesives. They are built tough to stand up to the demands of construction work zones.
Colors & Adhesives
Manufactured and stocked in two standard colors - white and yellow and can be made reflective on one or both sides. All TOMs feature a factory-applied high tack butyl adhesive pad, that provides for "peel-and-stick" quick installation to the roadway.
PRICE
$670.00 Sold in packages of 500 / $1.34 ea
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 1 in |
| Height | 2 in |
Product Details
| Type | 1 Side Reflector |
| Material | PU |
| Package Quantity | 500 |
| Description | Temporary Overlay Pavement Marker |
| Color | White |
| Manufacturers Part Number | 8007302610 |
| Brand | Pexco |