Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pro-Lift

Model # :WBB1145226

MPN #: B-004D

Pro-Lift 4 Ton Bottle Jack - B-004D

Product Description
Steel lifting saddle cleated for load gripping power. Extension screw adjusts to accommodate work height. Patented by-pass device protects against over-pumping. Heat-treated critical stress areas ensure long life performance. Ideal for auto, truck service, farm and shop use. Meets or exceeds ANSI/PALD standards.

PRICE
$41.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth4-1/2 in
Weight9 lbs
Low Height8 in
Max Height15-1/2 in

Product Details

Capacity4 Ton
Package Quantity1
DescriptionHydraulic Bottle Jack
ColorGray
Manufacturers Part NumberB-004D
BrandPro-Lift