Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800485BK

Global Industrial™ Machine Wire Guard Panel, 4'W, Black

Product Description
✓ Powder coat finish allows workers to easily see through mesh design.
✓ Panel features bolt on installation.
✓ 3-1/4" industry standard sweep space.

Protect your workforce from hazardous machinery with the Global Industrial™ 4′ W Machine Wire Guard Panel. Equipped with a 2" x 2" 10-gauge welded wire design that's attached to a durable 13-gauge angle frame, this panel increases visibility in areas like weld cells, laser cutting operations, and metal stamping and folding areas. Customize your safety enclosure even further with compatible Global Industrial™ bright yellow posts (model numbers 800482YL and 800492YL). OSHA and ANSI/RIA R15.06-2014 compliant. 1 Year Limited Warranty. Measures: 4′ W x 5′ H.

  • Can be rearranged easily.
  • Some assembly required.
  • Hardware included.
  • Color finish: Black.
  • PRICE
    $189.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 4 units
    189.95
    Buy 5+ units
    179.95Save $10.00 (5%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4
    Height5
    Nominal Height5 ft
    Nominal Width4 ft

    Product Details

    Assembly RequiredYes
    TypePanel
    ColorBlack
    StylePartition Panel
    Material10 Gauge Welded Wire, 13 Gauge Angle
    Manufacturers Part Number800485BK
    BrandGlobal Industrial
    Mesh Size2x2" Welded Wire in

    Warranty

    Warranty1 yr