DEPOT FLATBED PLATFORM TRUCK
All Weather Open Grated 60"L x 30"W Steel Deck!
Rugged steel construction assures years of superior performance. Ideal for transporting building materials and equipment, as well as wet or dirty loads, as water and debris flow through the deck. Strong 2" x 1" tubular steel frame with 1/8" thick steel grates are welded to lateral steel understructure for additional support. 1-1/4" cross-braced pipe handle. Durable orange powder coat finish.
Rolls smoothly on 6" x 2" mold-on rubber casters, 2 swivel and 2 rigid. Assembles easily.
Global Industrial
Model # :WB241870
Global Industrial Steel Grating Deck Depot Flatbed Platform Truck 4 Wheels 60x30 2000 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 32 in |
| Weight Capacity | 2000 lbs |
| Weight | 156 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 30 in |
| Deck Length | 60 in |
| Deck Height | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Orange |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 6" Rubber, 2 Swivel, 2 Rigid |
| Handle Type | Cross-Braced Handle |
| Material | Steel |
| Manufacturers Part Number | 241870 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |