RWM Casters 4" x 2" High Temp. Nylon Wheel with Roller Bearing for 1/2" Axle - HNR-0420-08
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 4" x 2" High Temp. Nylon Wheel with Roller Bearing for 1/2" Axle - 800 Lb. Capacity
Our HN High Temperature Glass Filled Nylon Wheels are molded from reinforced nylon specifically designed to withstand high temperatures and provide excellent wear resistance. These nylon wheels can be used continuously at 350° Fahrenheit and intermittently up to 550° Fahrenheit.
Our HN High Temperature Glass Filled Nylon Wheels are molded from reinforced nylon specifically designed to withstand high temperatures and provide excellent wear resistance. These nylon wheels can be used continuously at 350° Fahrenheit and intermittently up to 550° Fahrenheit.
PRICE
$36.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 800 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 4 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Nylon |
| Color | Black |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | HNR-0420-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |