RWM Casters 4" x 1-1/2" Polyolefin Wheel with Ball Bearing for 1/2" Axle - POB-0415-08
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 4" x 1-1/2" Polyolefin Wheel with Ball Bearing for 1/2" Axle - 375 Lb. Capacity
Polyolefin wheels are an excellent low cost wheel. Polyolefin is a very durable plastic material. It has superior resistance to water and chemicals. It has better abrasion resistance than hard rubber and a remarkable ability to withstand impact. Polyolefin wheels can be used in a wide range of applications including bakeries, meat processing and packaging, dairies, food processing, laundries, supermarkets, offices, warehousing and manufacturing.
Polyolefin wheels are an excellent low cost wheel. Polyolefin is a very durable plastic material. It has superior resistance to water and chemicals. It has better abrasion resistance than hard rubber and a remarkable ability to withstand impact. Polyolefin wheels can be used in a wide range of applications including bakeries, meat processing and packaging, dairies, food processing, laundries, supermarkets, offices, warehousing and manufacturing.
PRICE
$9.20
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 375 lbs |
| Weight | 0.7 lbs |
| Wheel Diameter | 4 in |
| Axle Size | 1/2 in |
| Hub Length | 1-7/8 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Polyolefin |
| Color | Black |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | POB-0415-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |