Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB44292

Global Industrial™ Reclosable Poly Bags, 4"W x 3"L, 2 Mil, Clear, 1000/Pack

Product Description
Pinch track zipper extends the width of the bag and keeps products clean and free from moisture.

  • Reclosable bags can be reused
  • Bags meet FDA and USDA requirements
  • The sizes listed are the inside usable dimensions of the bag


PRICE
$18.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
18.25
Buy 2 units
17.25Save $1.00 (5%)
Buy 3+ units
16.75Save $1.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width4 in
Weight0 lbs
Thickness2 mil

Product Details

Package Quantity1,000
ColorClear
Manufacturers Part NumberB44292
ClosureSlide Seal
BrandGlobal Industrial
RecyclableNo