Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40140

Global Industrial™ Corrugated Mailers, 4"L x 3"W x 2"H, White - Pkg Qty 50

Product Description
These corrugated mailers are super strong yet lightweight to save on postage.

  • Perfect for shipping small, lightweight fragile items
  • Manufactured from 200#/ECT-32, B flute white corrugated
  • Crush resistant mailers fold to provide double walls of protection on front and sides
  • No tape, glue or staples needed
  • Sold and shipped in flat bundle quantities of 50
  • The dimensions provided are the inside dimensions of the product


PRICE
$22.50  Sold in packages of 50 / $0.45 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
22.50
Buy 3 pkgs - 5 pkgs
21.00Save $1.50 (7%)
Buy 6+ pkgs
20.50Save $2.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2 in
Inside Length4 in
Inside Width3 in
Inside Height2 in
Weight0.1 lbs

Product Details

TypeStandard Mailers
ColorWhite
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity50
Manufacturers Part NumberB40140
BrandGlobal Industrial