Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSI Products

Model # :WBB3209946

MPN #: A36700644.0

MSI Products 4" x 4" 304 Stainless Steel Nipple, Schedule 40

Product Description
Constructed from durable 304 stainless steel, this Schedule 40 pipe nipple is designed for high corrosion resistance and long-term performance in a variety of industrial and commercial applications. The seamless threading and consistent wall thickness ensure a secure and leak-resistant connection in fluid, gas, or chemical transfer systems. Ideal for use in food processing, chemical plants, water treatment facilities, and marine environments, 304 stainless steel offers reliable strength while resisting rust and scaling. This nipple is precision-machined for compatibility with standard threaded pipe fittings and meets ASTM specifications. Suitable for both pressure and non-pressure systems.

Key Features:
  • Strength: These nipples feature a robust design, making them ideal for use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications
  • Standards Compliance: Stainless steel nipples are manufactured to ASTM A312/SA312, ensuring they meet rigorous industry standards
  • Thread Quality: The threads conform to ASME B1.20.1, providing precise and reliable threading for secure connections
  • Material Quality: The material conforms to ASTM A312, guaranteeing the use of high-quality stainless steel for superior durability and corrosion resistance
  • ISO Certified: Manufactured in an ISO9001:2000 certified facility, ensuring consistent quality and compliance with industry standards
  • Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions
  • Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process
Description:
  • These fittings are designed with threading on both ends to provide a secure and reliable connection. The robust construction ensures a secure fit, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity
  • These fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for use. Whether setting up a new system or maintaining an existing one, these nipples provide the reliability and performance you need
Applications:
  • These stainless steel nipples are widely used in various applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Manufacturing


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 X 4 in

Product Details

Point Of OriginImport
Material304 Stainless Steel
Schedule40
Package Quantity1
Connection StyleNPT
Manufacturers Part NumberA36700644.0
PSI610 psi
Fitting TypeNipple TBE
BrandMSI Products

Compliance & Certifications

CertificationsASTM A312/SA312, ASME B1.20.1
Lead Free CompliantYes