MSI Products 4" x 6" Schedule 80 Black Carbon Steel Seamless Nipple, 1900-8600 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Black Seamless Steel Nipples (Threaded Both Ends) are designed to connect two female-threaded components, providing a reliable extension within piping systems. Commonly used in higher-pressure applications, they offer a dependable solution for system assembly, repairs, and spacing adjustments.
Manufactured from ASTM A53 Grade B seamless steel pipe, these Schedule 80 nipples provide increased wall thickness for added strength and durability. Threads conform to ASME B1.20.1 for consistent fit and leak-resistant performance.
Each piece includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured from ASTM A53 Grade B seamless steel pipe, these Schedule 80 nipples provide increased wall thickness for added strength and durability. Threads conform to ASME B1.20.1 for consistent fit and leak-resistant performance.
Each piece includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
PRICE
$81.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Carbon Steel |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 1900 - 8600 psi |
| Manufacturers Part Number | A29700646.0 |
| Fitting Type | Nipple TBE |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |