MSI Products 4" x 6" Schedule 80 Galvanized Carbon Steel Seamless Nipple, 1900-8600 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Steel Seamless Nipples (Threaded Both Ends) are designed to connect two female-threaded fittings in systems requiring higher pressure ratings. Manufactured from ASTM A53 Grade B seamless steel pipe, these Schedule 80 nipples provide added strength and durability for demanding applications.
Hot-dip galvanized for corrosion resistance, they are suited for use in harsh environments. Threads conform to ASME B1.20.1, with additional compliance to ASTM A733 for consistent quality and performance.
Each nipple includes full lot traceability, with Material Test Reports available upon request. Produced under strict quality standards, these fittings deliver reliable performance.
Hot-dip galvanized for corrosion resistance, they are suited for use in harsh environments. Threads conform to ASME B1.20.1, with additional compliance to ASTM A733 for consistent quality and performance.
Each nipple includes full lot traceability, with Material Test Reports available upon request. Produced under strict quality standards, these fittings deliver reliable performance.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Carbon Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 1900 - 8600 psi |
| Manufacturers Part Number | A72700646.0 |
| Fitting Type | Nipple TBE |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |