Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Netting

Model # :WBB3056050

MPN #: CNR4125

US Netting 4'x12.5' Cargo Net Roll, 1" Polypropylene Webbing, 5" Mesh Size, 700LB Tensile Strength

Product Description
Cargo netting by the roll can be used for a wide array of applications. Each roll consists of our 1-inch polypropylene webbing with 700lbs. Tensile Strength. The 5" openings with surrounding orange webbing and markers at every 12.5 feet make it easy to cut and measure. Made in the USA.

PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width150 in
Height48 in

Product Details

Capacity700
DescriptionCargo Net Roll
ColorBlack and Orange
Manufacturers Part NumberCNR4125
BrandUS Netting