US Netting 4'x26' Safety Barrier Net, Net Only, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Safety Barrier Net. Net Only 4' x 26' Build a custom safety barrier system using a mounting system of your choice or use with a combination of our versatile bollard systems. Made in the USA.
PRICE
$3,099.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 ft |
| Height | 4 ft |
Product Details
| Type | Bollard Safety Net |
| Description | Safety Barrier Net |
| Color | Orange |
| Manufacturers Part Number | OHPW426-NO |
| For Use With | Various |
| Brand | US Netting |