Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Fantech 4" Y Adapter FY4

Fantech 4" Y Adapter FY4

Item #: WBB2146248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $682.00

$113.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Inline Centrifugal 4" Duct Fan Molded Housing - 122 CFM

Inline Centrifugal 4" Duct Fan Molded Housing - 122 CFM

Fantech Dual Grille Bath Fan PB370-2, 120V, 1 PH, 370 CFM, No Light, 6" Duct

Fantech Dual Grille Bath Fan PB370-2, 120V, 1 PH, 370 CFM, No Light, 6" Duct

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Fantech 4" Y Adapter FY4

Y" adapter for circular ducts. Constructed of galvanized sheet metal.

Weights & Dimensions

  • Width 12-1/2 in
  • Duct Size 4 in
  • Length 10-1/2 in
  • Weight 2 lbs

Product Details

  • Description 4" Y Adapter
  • Type Accessory
  • For Use With Circular Ducts
  • Brand Fantech
  • Material Galvanized Steel
  • Manufacturers Part Number FY4
  • Color Family Silver

Warranty

  • Warranty 5 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantech 4" Y Adapter FY4

Fantech 4" Y Adapter FY4

Item #: WBB2146248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant