Finish Thompson DEFP044 40" Drum Pump Kit - PolyPro Pump Tube - 316SS Shaft - Rechargeable Motor
Write a Review
|
Questions & Answers (0)
Product Description
Finish Thompson 40" Drum Pump Kit - PolyPro Econo Pump Tube with 316SS Shaft & Rechargeable Motor
FINISH THOMPSON EF SERIES DRUM & BARREL PUMP
Medium Performance Drum and Barrel Pump is ideal for Chemicals, Mild Corrosives and Acids.
Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.
FINISH THOMPSON EF SERIES DRUM & BARREL PUMP
Medium Performance Drum and Barrel Pump is ideal for Chemicals, Mild Corrosives and Acids.
Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.
PRICE
$699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 7-1/2 in |
| Height | 48-5/8 in |
| Weight | 18 lbs |
| Diameter | 1-1/4 in |
Product Details
| Power | 12V, 1/8 HP |
| Type | Rechargeable Motor |
| Body Material | Polypropylene |
| Color | Blue |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 150 °F |
| Style | EF Series |
| Material | Polypropylene & Stainless Steel |
| Description | Rechargeable Electric Drum Pump Kit |
| Manufacturers Part Number | DEFP044 |
| Dispensing Rate | 14 GPM |
| Max Viscosity | 100 |
| Product Type | Motor |
| Brand | Finish Thompson |
| Speed | 8000 - 12,000 rpm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |