Finish Thompson 108144 Charger - 115V
Write a Review
|
Questions & Answers (0)
Product Description
Finish Thompson Charger - 115V - 108144
Replacement Charger for DEFP044, DEFV015 & DEFS018.
Replacement Charger for DEFP044, DEFV015 & DEFS018.
PRICE
$81.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 2-1/4 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Charger |
| Color | Black |
| Manufacturers Part Number | 108144 |
| Product Type | Accessory |
| Brand | Finish Thompson |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, UL |