Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2400172

MPN #: NC 4020 FT

Kettle Creek Clear Plastic Bins, Metal Lid & Base, Two 40 Gal. Cans/Pack

|
Questions & Answers (0)
PRICE
$497.95
Usually ships in 3 to 6 days
Stylish, economical, multipurpose, and sustainable, these bins made from recycled plastic, provide solutions for recycling, security, and hazardous materials collection. Clear bins can be fitted with black bags for trash, clear bags for recyclables, or colored bags for other special purposes. Quickly snaps together for temporary use during events or permanent placement in schools, retail locations, offices, production facilities and warehouses, both indoors and outside.

Lid and base made of zinc-annealed steel to prevent corrosion. Includes user-applied decals for trash or recyclables. Base has rubber feet for use on hard surfaces. Clear body is 100% recycled PET plastic, with hand slots for lifting and moving. Internal band holds bag liner neatly in place. Sold in multiples of two; assembly required.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.