Vollrath® 40 Qt (14") Stock Pot
Write a Review
|
Questions & Answers (0)
Product Description
Classic Aluminum Stock Pots. Standard gauge impact-resistant energy-efficient 3004 aluminum. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double-thick bottoms help resist denting. Beadless rims for easy cleaning. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. 14" diameter. 40 quart capacity.
PRICE
$169.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15 in |
| Diameter | 14 in |
Product Details
| Capacity | 40 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Wear-Ever Classic Aluminum Stock Pot 40 Qt, 14 Diameter Inches |
| Manufacturers Part Number | 67540 |
| Brand | Vollrath |