Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144686

MPN #: 40-4040-UL-3M

80/20 40 Series 1-9/16" x 1-9/16" Ultra Lite Four T-Slotted Extrusion Profile, 118-1/8"L Stock Bar

Product Description
40-4040-UL is a 1-9/16"W x 1-9/16"H ultra-lite 40 series square T-slot profile with four open T-slots, one on each 1-9/16"H face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 40-4040-UL profile is compatible with all 40 series fasteners. This profile lends itself to clean room applications, guards, enclosures, or work stations. The four open T-slots enable access from any direction and are useful for mounting accessories.

PRICE
$115.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118-1/8
Width1-9/16 in
Height1-9/16 in
Weight0.1 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series40 Series
Finish TypeAnodize
MaterialAluminum
DescriptionUltra Lite Four T-Slotted Extrusion Profile
Manufacturers Part Number40-4040-UL-3M
Grade6005A – T61
Brand80/20 Inc