80/20® 15 Series 1-1/8" x 5/8" Upper Door Slide Track, 120"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
The upper door slide tracks snap into a T-slot with no required hardware. This track is typically used with the lower door slide track to allow panels to be inserted after the frame is assembled. The upper door slide track is 145" (3.683M) and can be cut to length with a standard machining service.
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1-1/8 in |
| Height | 5/8 in |
| Weight | 0 lbs |
Product Details
| Type | Upper Door Slide Track |
| Color | Silver |
| Series | 15 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Upper Door Slide Track |
| Manufacturers Part Number | 2210-120 |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |