Global Industrial
Model # :WB437005BK
Global Industrial 40" Square Aluminum Slatted Dining Table, Black
|
Questions & Answers (0)
Product Description
✓ Easy-to-clean surface
✓ Lightweight design makes it easy to adjust your dining space
✓ Sleek and modern look
Upgrade your outdoor dining space with the Global Industrial 40" Square Aluminum Slatted Dining Table. The table's sleek black finish is modern, easy to clean, and blends well into any décor. Made of durable long-lasting aluminum this square table is ideal for use outside of restaurants, office buildings, and private home patios. Includes umbrella hole which accepts up to a 1-1/2" pole diameter. Some assembly required. Complete the look with the Global Industrial Aluminum Slatted Dining Armchair 437006BK. 1-Year Limited Warranty.
✓ Lightweight design makes it easy to adjust your dining space
✓ Sleek and modern look
Upgrade your outdoor dining space with the Global Industrial 40" Square Aluminum Slatted Dining Table. The table's sleek black finish is modern, easy to clean, and blends well into any décor. Made of durable long-lasting aluminum this square table is ideal for use outside of restaurants, office buildings, and private home patios. Includes umbrella hole which accepts up to a 1-1/2" pole diameter. Some assembly required. Complete the look with the Global Industrial Aluminum Slatted Dining Armchair 437006BK. 1-Year Limited Warranty.
PRICE
$499.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Depth | 40 in |
| Height | 29-1/2 in |
| Weight Capacity | 582 lbs |
| Weight | 21.6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Black |
| Table Top Material | Aluminum |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | 437005BK |
| Collection | Aluminum Collection |
| Shape | Square |
| Brand | Global Industrial |