Features:
- Consistent smooth release
- Strong adhesive grips well to recycled corrugated
- Application temperature range 32° - 140° F
- Meets UPS and U.S. postal regulations
Weights & Dimensions
| Length | 55 yd |
| Width | 2 in |
| Thickness | 2 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Tan |
| Series | 400 |
| Application Temperature Range | 32-140 °F |
| Tape Duty | Regular |
| Material | Polypropylene |
| Description | Acrylic Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T901400T6PK |
| Brand | Tape Logic |