Features:
- Use to attach shipping and product labels securely to packages
- A single roll will adhere approximately 400 standard labels
Weights & Dimensions
| Length | 72 yd |
| Width | 4 in |
| Thickness | 1.8 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Clear |
| Series | T921170 |
| Application Temperature Range | 32-140 °F |
| Tape Duty | Regular |
| Material | Polypropylene |
| Description | Acrylic Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T9211706PK |
| Brand | Tape Logic |