Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB1031953

MPN #: 415S24SVM-ME

Hallowell 400 Series Clear View Cabinet Storage Cabinet, 36"W x 24"D x 72"H, Unassembled, Ebony

Product Description
Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

PRICE
$1,065.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1065.00
Buy 6 units - 10 units
1015.00Save $50.00 (5%)
Buy 11+ units
979.00Save $86.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Inside Width33 in
Inside Depth22 in
Inside Height64-3/4 in
Weight Capacity1000 lbs
Weight132 lbs
Gauge22 ga
Wheel Diameter4 in

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves4
Door TypeClear View
MaterialSteel
Number of Shelves4
Construction TypeUnassembled
Manufacturers Part Number415S24SVM-ME
BrandHallowell
TypeMobile Cabinet
Shelf Capacity200 lbs
ColorBlack
SeriesCommercial
Wheel Type4 Swivel w/ Locks
Package Quantity1
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard Children and Schools Certified