Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell 425S24SVMA-HG 400 Series Safety-View Door Mobile Storage Cabinet,48x24x72,Gray,Assembled

Hallowell 425S24SVMA-HG 400 Series Safety-View Door Mobile Storage Cabinet,48x24x72,Gray,Assembled

Item #: WBB1032181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,550.68 up to 49% OFF

Price: $1,299.00

$216.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hallowell 815S24SVM-ME 800 Series Safety-View Door Mobile Storage Cabinet,36x24x78 Ebony,Unassembled

Hallowell 815S24SVM-ME 800 Series Safety-View Door Mobile Storage Cabinet,36x24x78 Ebony,Unassembled

Hallowell MedSafe Antimicrobial 825S24SVMA Safety-View Mobile Storage Cabinet 48x24x78 Assembled

Hallowell MedSafe Antimicrobial 825S24SVMA Safety-View Mobile Storage Cabinet 48x24x78 Assembled

Hallowell 415S24SVMA-HG 400 Series Safety-View Door Mobile Storage Cabinet,36x24x72,Gray,Assembled

Hallowell 415S24SVMA-HG 400 Series Safety-View Door Mobile Storage Cabinet,36x24x72,Gray,Assembled

Hallowell 425S24SVM-ME 400 Series Safety-View Door Mobile Storage Cabinet,48x24x72 Ebony,Unassembled

Hallowell 425S24SVM-ME 400 Series Safety-View Door Mobile Storage Cabinet,48x24x72 Ebony,Unassembled

Hallowell 425S24SVMA-ME 400 Series Safety-View Door Mobile Storage Cabinet,48x24x72, Ebony,Assembled

Hallowell 425S24SVMA-ME 400 Series Safety-View Door Mobile Storage Cabinet,48x24x72, Ebony,Assembled

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Black

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Black

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Charcoal

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Charcoal

Sandusky Mobile Storage Cabinet TA4R362472 - 36x24x78, Gray

Sandusky Mobile Storage Cabinet TA4R362472 - 36x24x78, Gray

Hallowell 415S24MA-ME 400 Series Solid Door Mobile Storage Cabinet, 36x24x72,  Ebony, Assembled

Hallowell 415S24MA-ME 400 Series Solid Door Mobile Storage Cabinet, 36x24x72, Ebony, Assembled

Hallowell 425S24MA-ME 400 Series Solid Door Mobile Storage Cabinet, 48x24x72,  Ebony, Assembled

Hallowell 425S24MA-ME 400 Series Solid Door Mobile Storage Cabinet, 48x24x72, Ebony, Assembled

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hallowell 400 Series Safety-View Door Mobile Storage Cabinet, 48"Wx24"Dx72"H, Hallowell Gray, Assembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Weights & Dimensions

  • Wheel Diameter 4 in
  • Width 48 in
  • Height 72 in
  • Depth 24 in
  • Inside Height 64-3/4 in
  • Weight Capacity 1000 lbs
  • Inside Depth 22 in
  • Thickness 22 ga
  • Weight 183 lbs
  • Inside Width 45 in

Product Details

  • Number of Adjustable Shelves 4
  • Cabinet Style Full Height
  • Construction Type Assembled
  • Type Mobile Cabinet
  • Package Quantity 1
  • Material Steel
  • Shelf Capacity 200 lbs
  • Wheel Type 4 Swivel w/ Locks
  • Number of Shelves 4
  • Brand Hallowell
  • Door Type Clear View
  • Series Commercial
  • Warranty 2 yr
  • Manufacturers Part Number 425S24SVMA-HG
  • Color Family Gray

Compliance & Certifications

  • Certifications Greenguard Children and Schools Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 425S24SVMA-HG 400 Series Safety-View Door Mobile Storage Cabinet,48x24x72,Gray,Assembled

Hallowell 425S24SVMA-HG 400 Series Safety-View Door Mobile Storage Cabinet,48x24x72,Gray,Assembled

Item #: WBB1032181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant