Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell 405-3630SVA 400 Series Safety-View Door Wall Mount Storage Cabinet,36x12x30,Gray,Assembled

Hallowell 405-3630SVA 400 Series Safety-View Door Wall Mount Storage Cabinet,36x12x30,Gray,Assembled

Item #: WBB1032109

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,068.19 up to 48% OFF

Price: $551.00

$91.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hallowell 405-3026SV 400 Series Safety-View Door Wall Mount Cabinet,30x12x26 Ebony,Unassembled

Hallowell 405-3026SV 400 Series Safety-View Door Wall Mount Cabinet,30x12x26 Ebony,Unassembled

Nexelon® DS24366N - Heavy Duty Wire Shelving 36"W x 24"D x 63"H

Nexelon® DS24366N - Heavy Duty Wire Shelving 36"W x 24"D x 63"H

Hallowell 405-3630SVA 400 Series SafetyView Door Wall Mount Storage Cabinet,36x12x30 Ebony,Assembled

Hallowell 405-3630SVA 400 Series SafetyView Door Wall Mount Storage Cabinet,36x12x30 Ebony,Assembled

Global Industrial™ Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Gray

Global Industrial™ Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Gray

Global Industrial™ Counter Height Cabinet Easy Assembly 36x18x42 Gray

Global Industrial™ Counter Height Cabinet Easy Assembly 36x18x42 Gray

Tennsco Counter Height Metal Storage Cabinet 4218-BLK  - Welded 36x18x42 Black

Tennsco Counter Height Metal Storage Cabinet 4218-BLK - Welded 36x18x42 Black

Hallowell 405-3026HG 400 Series Solid Door Wall Mount Storage Cabinet,30x12x26,Gray,Unassembled

Hallowell 405-3026HG 400 Series Solid Door Wall Mount Storage Cabinet,30x12x26,Gray,Unassembled

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ENPAC® 30 Gallon Spill Kit, Universal

ENPAC® 30 Gallon Spill Kit, Universal

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hallowell 400 Series Safety-View Door Wall Mount Storage Cabinet, 36"Wx12"Dx30"H, Hallowell Gray, Assembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Weights & Dimensions

  • Width 36 in
  • Height 30 in
  • Depth 12 in
  • Inside Height 22-3/4 in
  • Inside Depth 10 in
  • Thickness 22 ga
  • Weight 64 lbs
  • Inside Width 33 in

Product Details

  • Number of Adjustable Shelves 1
  • Cabinet Style Wall Mount
  • Handle Type Lever
  • Number of Doors 2
  • Type Clear View Cabinet
  • Package Quantity 1
  • Material Steel
  • Style Wall Mount
  • Shelf Capacity 150 lbs
  • Number of Shelves 1
  • Lock Type Keyed Differently
  • Brand Hallowell
  • Door Type Clear View
  • Series Wall Mount
  • Manufacturers Part Number 405-3630SVA-HG
  • Color Family Gray

Warranty

  • Warranty 2 yr

Compliance & Certifications

  • Certifications Greenguard Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 405-3630SVA 400 Series Safety-View Door Wall Mount Storage Cabinet,36x12x30,Gray,Assembled

Hallowell 405-3630SVA 400 Series Safety-View Door Wall Mount Storage Cabinet,36x12x30,Gray,Assembled

Item #: WBB1032109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant