Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB1032156

MPN #: 425S24M-PT

Hallowell 400 Series Commercial Mobile Storage Cabinet, 48"W x 24"D x 72"H, Parchment, Unassembled

Product Description
Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

PRICE
$989.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
989.00
Buy 6 units - 10 units
939.00Save $50.00 (5%)
Buy 11+ units
909.00Save $80.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Inside Width45 in
Inside Depth22 in
Inside Height64-3/4 in
Weight Capacity1000 lbs
Weight183 lbs
Gauge22 ga
Wheel Diameter4 in

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeUnassembled
Manufacturers Part Number425S24M-PT
BrandHallowell
TypeMobile Cabinet
Shelf Capacity200 lbs
ColorParchment
SeriesCommercial
Wheel Type4 Swivel w/ Locks
StyleFull Height
Package Quantity1
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard Children and Schools Certified