SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell 405-1626A-HG 400 Series Solid Door Wall Mount Storage Cabinet, 16x12x26,Gray, Assembled

Hallowell 405-1626A-HG 400 Series Solid Door Wall Mount Storage Cabinet, 16x12x26,Gray, Assembled

Item #: WBB1032114

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray
  • Tan

Gray

$641.22 up to 47% OFF

Price: $338.95

Save $16.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell 405-3026HG 400 Series Solid Door Wall Mount Storage Cabinet,30x12x26,Gray,Unassembled

Hallowell 405-3026HG 400 Series Solid Door Wall Mount Storage Cabinet,30x12x26,Gray,Unassembled

Hallowell 405-1626HG 400 Series Solid Door Wall Mount Storage Cabinet,16x12x26,Gray,Unassembled

Hallowell 405-1626HG 400 Series Solid Door Wall Mount Storage Cabinet,16x12x26,Gray,Unassembled

Hallowell 405-1626ME 400 Series Solid Door Wall Mount Storage Cabinet,16x12x26, Ebony,Unassembled

Hallowell 405-1626ME 400 Series Solid Door Wall Mount Storage Cabinet,16x12x26, Ebony,Unassembled

Global Industrial™ Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Gray

Global Industrial™ Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Gray

Global Industrial™ Counter Height Cabinet Easy Assembly 36x18x42 Gray

Global Industrial™ Counter Height Cabinet Easy Assembly 36x18x42 Gray

Global Industrial™ Wall Storage Cabinet Assembled 18"W x 12"D x 26"H Gray

Global Industrial™ Wall Storage Cabinet Assembled 18"W x 12"D x 26"H Gray

Free Shipping

Hallowell 405-3026SV 400 Series Safety-View Door Wall Mount Cabinet,30x12x26 Ebony,Unassembled

Hallowell 405-3026SV 400 Series Safety-View Door Wall Mount Cabinet,30x12x26 Ebony,Unassembled

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H

Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H

Rubbermaid 7085 Plastic Storage Cabinet Base Double Door 36"W x 18"D x 37"H

Rubbermaid 7085 Plastic Storage Cabinet Base Double Door 36"W x 18"D x 37"H

Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Weights & Dimensions

  • Width 16 in
  • Height 26 in
  • Depth 12 in
  • Inside Height 18-3/4 in
  • Inside Depth 10 in
  • Thickness 22 ga
  • Weight 29 lbs
  • Inside Width 13 in

Product Details

  • Number of Adjustable Shelves 1
  • Cabinet Style Wall Mount
  • Handle Type Lever
  • Number of Doors 1
  • Type Storage Cabinet
  • Package Quantity 1
  • Material Steel
  • Style Wall Mount
  • Shelf Capacity 100 lbs
  • Number of Shelves 1
  • Lock Type Keyed Differently
  • Brand Hallowell
  • Door Type Solid
  • Series Commercial
  • Manufacturers Part Number 405-1626A-HG
  • Color Family Gray

Warranty

  • Warranty 2 yr

Compliance & Certifications

  • Certifications Greenguard Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 405-1626A-HG 400 Series Solid Door Wall Mount Storage Cabinet, 16x12x26,Gray, Assembled

Hallowell 405-1626A-HG 400 Series Solid Door Wall Mount Storage Cabinet, 16x12x26,Gray, Assembled

Item #: WBB1032114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant