Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell 415S24EVM-ME 400 Series Ventilated Door Mobile Storage Cabinet,36x24x72, Ebony,Unassembled

Hallowell 415S24EVM-ME 400 Series Ventilated Door Mobile Storage Cabinet,36x24x72, Ebony,Unassembled

Item #: WBB1031906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,967.22 up to 51% OFF

Price: $968.00

$161.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hallowell 425S24EVMA 400 Series Ventilated Door Mobile Storage Cabinet 48x24x72 Parchment, Assembled

Hallowell 425S24EVMA 400 Series Ventilated Door Mobile Storage Cabinet 48x24x72 Parchment, Assembled

Hallowell 825S24EVMA 800 Series Ventilated Door Mobile Storage Cabinet 48x24x78 Parchment Assembled

Hallowell 825S24EVMA 800 Series Ventilated Door Mobile Storage Cabinet 48x24x78 Parchment Assembled

Hallowell 415S24EVMA-ME 400 Series Ventilated Door Mobile Storage Cabinet,36x24x72,  Ebony,Assembled

Hallowell 415S24EVMA-ME 400 Series Ventilated Door Mobile Storage Cabinet,36x24x72, Ebony,Assembled

Hallowell 815S24EVM 800 Series Ventilated Door Mobile Storage Cabinet 36x24x78 Parchment Unassembled

Hallowell 815S24EVM 800 Series Ventilated Door Mobile Storage Cabinet 36x24x78 Parchment Unassembled

Hallowell 415S24EVM-HG 400 Series Ventilated Door Mobile Storage Cabinet, 36x24x72, Gray,Unassembled

Hallowell 415S24EVM-HG 400 Series Ventilated Door Mobile Storage Cabinet, 36x24x72, Gray,Unassembled

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Black

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Black

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Charcoal

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Charcoal

Sandusky Mobile Storage Cabinet TA4R362472 - 36x24x78, Gray

Sandusky Mobile Storage Cabinet TA4R362472 - 36x24x78, Gray

Sandusky Mobile Storage Cabinet TA4R362472 - 36x24x78, Black

Sandusky Mobile Storage Cabinet TA4R362472 - 36x24x78, Black

Hallowell 415S24MA-ME 400 Series Solid Door Mobile Storage Cabinet, 36x24x72,  Ebony, Assembled

Hallowell 415S24MA-ME 400 Series Solid Door Mobile Storage Cabinet, 36x24x72, Ebony, Assembled

Hallowell 815S24SVM-ME 800 Series Safety-View Door Mobile Storage Cabinet,36x24x78 Ebony,Unassembled

Hallowell 815S24SVM-ME 800 Series Safety-View Door Mobile Storage Cabinet,36x24x78 Ebony,Unassembled

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hallowell 400 Series Ventilated Door Mobile Storage Cabinet,36"Wx24"Dx72"H,Midnight Ebony,Unassembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Weights & Dimensions

  • Wheel Diameter 4 in
  • Width 36 in
  • Height 72 in
  • Depth 24 in
  • Inside Height 64-3/4 in
  • Weight Capacity 1000 lbs
  • Inside Depth 22 in
  • Thickness 22 ga
  • Weight 132 lbs
  • Inside Width 33 in

Product Details

  • Number of Adjustable Shelves 4
  • Cabinet Style Full Height
  • Construction Type Unassembled
  • Type Mobile Cabinet
  • Package Quantity 1
  • Material Steel
  • Shelf Capacity 200 lbs
  • Wheel Type 4 Swivel w/ Locks
  • Number of Shelves 4
  • Brand Hallowell
  • Door Type Ventilated
  • Series Commercial
  • Manufacturers Part Number 415S24EVM-ME
  • Color Family Black

Warranty

  • Warranty 2 yr

Compliance & Certifications

  • Certifications Greenguard Children and Schools Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 415S24EVM-ME 400 Series Ventilated Door Mobile Storage Cabinet,36x24x72, Ebony,Unassembled

Hallowell 415S24EVM-ME 400 Series Ventilated Door Mobile Storage Cabinet,36x24x72, Ebony,Unassembled

Item #: WBB1031906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant