Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell 435W24EVA-PT 400 Series Ventilated Door Wardrobe Cabinet, 36x24x72, Parchment, Assembled

Hallowell 435W24EVA-PT 400 Series Ventilated Door Wardrobe Cabinet, 36x24x72, Parchment, Assembled

Item #: WBB1031977

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,623.12 up to 51% OFF

Price: $802.00

$133.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hallowell 435W18EVA-ME 400 Series Ventilated Door Wardrobe Cabinet, 36x18x72,  Ebony, Assembled

Hallowell 435W18EVA-ME 400 Series Ventilated Door Wardrobe Cabinet, 36x18x72, Ebony, Assembled

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Hallowell 445W18EVA-HG 400 Series Ventilated Door Wardrobe Cabinet, 48x18x72, Gray, Assembled

Hallowell 445W18EVA-HG 400 Series Ventilated Door Wardrobe Cabinet, 48x18x72, Gray, Assembled

Hallowell 435W18EVA-PT 400 Series Ventilated Door Wardrobe Cabinet, 36x18x72, Parchment, Assembled

Hallowell 435W18EVA-PT 400 Series Ventilated Door Wardrobe Cabinet, 36x18x72, Parchment, Assembled

Hallowell 435W24EV-HG 400 Series Ventilated Door Wardrobe Cabinet, 36x24x72, Gray, Unassembled

Hallowell 435W24EV-HG 400 Series Ventilated Door Wardrobe Cabinet, 36x24x72, Gray, Unassembled

Hallowell 435W24EV-PT 400 Series Ventilated Door Wardrobe Cabinet, 36x24x72, Parchment, Unassembled

Hallowell 435W24EV-PT 400 Series Ventilated Door Wardrobe Cabinet, 36x24x72, Parchment, Unassembled

Global Industrial™ Wardrobe Cabinet Easy Assembly 36x24x72 Black

Global Industrial™ Wardrobe Cabinet Easy Assembly 36x24x72 Black

Global Industrial™ Wardrobe Cabinet Assembled 36x24x72 Gray

Global Industrial™ Wardrobe Cabinet Assembled 36x24x72 Gray

Global Industrial™ Wardrobe Cabinet Easy Assembly 36x24x72 Tan

Global Industrial™ Wardrobe Cabinet Easy Assembly 36x24x72 Tan

Global Industrial™ Wardrobe Cabinet Assembled 36x18x72 Tan

Global Industrial™ Wardrobe Cabinet Assembled 36x18x72 Tan

Hallowell 445W24HG 400 Series Solid Door Wardrobe Cabinet, 48x24x72, Gray, Unassembled

Hallowell 445W24HG 400 Series Solid Door Wardrobe Cabinet, 48x24x72, Gray, Unassembled

Hallowell 445W24ME 400 Series Solid Door Wardrobe Cabinet, 48x24x72,  Ebony, Unassembled

Hallowell 445W24ME 400 Series Solid Door Wardrobe Cabinet, 48x24x72, Ebony, Unassembled

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hallowell 400 Series Ventilated Door Wardrobe Cabinet, 36"Wx24"Dx72"H, Parchment, Assembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Weights & Dimensions

  • Depth 24 in
  • Width 36 in
  • Inside Height 64-3/4 in
  • Height 72 in
  • Weight Capacity 400 lbs
  • Inside Depth 22 in
  • Gauge 22
  • Weight 94 lbs
  • Inside Width 33 in

Product Details

  • Number of Adjustable Shelves 1
  • Number of Shelves 1
  • Number of Fixed Shelves 0
  • Construction Type Assembled
  • Type Wardrobe Cabinet
  • Brand Hallowell
  • Package Quantity 1
  • Door Type Ventilated
  • Series Commercial
  • Material Steel
  • Manufacturers Part Number 435W24EVA-PT
  • Shelf Capacity 200 lbs
  • Color Family Tan

Warranty

  • Warranty 2 yr

Compliance & Certifications

  • Certifications Greenguard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 435W24EVA-PT 400 Series Ventilated Door Wardrobe Cabinet, 36x24x72, Parchment, Assembled

Hallowell 435W24EVA-PT 400 Series Ventilated Door Wardrobe Cabinet, 36x24x72, Parchment, Assembled

Item #: WBB1031977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant