
$1,603.37 up to 51% OFF
Price: $788.00
$131.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Hallowell 400 Series Ventilated Door Wardrobe Cabinet, 48"Wx18"Dx72"H, Hallowell Gray, Unassembled
Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.
Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.
Weights & Dimensions
- Depth 18 in
- Width 48 in
- Inside Height 64-3/4 in
- Height 72 in
- Weight Capacity 400 lbs
- Inside Depth 16 in
- Gauge 22
- Weight 125 lbs
- Inside Width 45 in
Product Details
- Number of Adjustable Shelves 1
- Number of Shelves 1
- Number of Fixed Shelves 0
- Construction Type Unassembled
- Type Wardrobe Cabinet
- Brand Hallowell
- Package Quantity 1
- Door Type Ventilated
- Series Commercial
- Material Steel
- Manufacturers Part Number 445W18EV-HG
- Shelf Capacity 200 lbs
- Color Family Gray
Warranty
- Warranty 2 yr
Compliance & Certifications
- Certifications Greenguard
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Yellow - Pkg Qty 12
Item #: 269682YL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$48.48

Hallowell 445W18EV-HG 400 Series Ventilated Door Wardrobe Cabinet, 48x18x72, Gray, Unassembled
$788.0
- Product Information
- Customer Review
- Product Q&A
- Accessories