Stackbin® 4000 Electric Hydro Lift Adj. Height Workbench, 48 x 30", Phenolic Beveled Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This innovative adjustable workbench provides a seamless 12" height adjustment at the push of a button, making it a versatile choice for various needs. With an impressive 1000-pound capacity, it's not only robust but also adaptable, accommodating the addition of any workbench accessories or overhead structure items at any point. The standard work height range spans from 28" to 40", but we also offer custom height options to suit your specific requirements. Explore the possibilities with this highly flexible and customizable workbench solution.
PRICE
$2,169.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 30 - 42 in |
| Weight Capacity | 1000 lbs |
| Weight | 165 lbs |
| Top Thickness | 1 in |
| Nominal Height | 30 - 42 in |
| Leg Height | 26-1/4 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Electric Adjustable Height Workbench |
| Color | Gray |
| Adjustment Type | Electric |
| Duty Rating | Standard Duty |
| Edge Type | Beveled |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | PH4830-4000-E |
| Top Material | Phenolic |
| Brand | Stackbin |