Stackbin® 4000 Manual Hydro Lift Adj. Height Workbench, 60 x 30", Phenolic Beveled Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 4000 Series Workbench with on-the-fly height adjustability is designed for versatile and efficient workspaces. Featuring a hydraulic lift system with a choice of electric or manual hand-crank operation, this workbench seamlessly integrates into our standard 3500 Series workbench leg, providing effortless 12-inch height adjustment. Ideal for multi-user environments such as packing, shipping, or assembly applications, this workbench base structure is compatible with our wide range of workbench accessories. Achieve productivity and flexibility with the 4000 Series Workbench, perfect for optimizing your workspace.
PRICE
$1,835.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30 - 42 in |
| Weight Capacity | 1000 lbs |
| Weight | 185 lbs |
| Top Thickness | 1 in |
| Nominal Height | 30 - 42 in |
| Leg Height | 26-1/4 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Manual Adjustable Height Workbench |
| Color | Gray |
| Adjustment Type | Hand Crank |
| Duty Rating | Standard Duty |
| Edge Type | Beveled |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | PH6030-4000 |
| Top Material | Phenolic |
| Brand | Stackbin |