Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB3221439

MPN #: PH9630-4000-E

Stackbin® 4000 Electric Hydro Lift Adj. Height Workbench, 96 x 30", Phenolic Beveled Edge, Gray

Product Description
This innovative adjustable workbench provides a seamless 12" height adjustment at the push of a button, making it a versatile choice for various needs. With an impressive 1000-pound capacity, it's not only robust but also adaptable, accommodating the addition of any workbench accessories or overhead structure items at any point. The standard work height range spans from 28" to 40", but we also offer custom height options to suit your specific requirements. Explore the possibilities with this highly flexible and customizable workbench solution.

PRICE
$2,729.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height30 - 42 in
Weight Capacity1000 lbs
Weight260 lbs
Top Thickness1 in
Nominal Height30 - 42 in
Leg Height26-1/4 in

Product Details

Assembly RequiredNo
PowerNo
TypeElectric Adjustable Height Workbench
ColorGray
Adjustment TypeElectric
Duty RatingStandard Duty
Edge TypeBeveled
Leg StyleC-Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAssembled
Leg TypeAdjustable
Manufacturers Part NumberPH9630-4000-E
Top MaterialPhenolic
BrandStackbin