Stackbin® ISO Mobile Adj. Height Workbench, 60 x 36", Lab Grade Phenolic Beveled Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Stackbin® "Isolation" table utilizes our rugged 2" x 2" x 16ga full welded frame with heavy-duty leveling pad casters and 6" adjustable leg caps. Boasting an 1,800lb capacity, this workbench is mobile until the ratcheting leveling isolation pads are lowered, locking the table down and allowing the surface to be completely leveled. As with all of our workstations, our multitude of top materials, and under/overhead accessories are available to create the perfect workstation built to suit your individual need.
PRICE
$2,029.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 34 - 39 in |
| Weight Capacity | 1800 lbs |
| Weight | 196 |
| Top Thickness | 1 in |
| Nominal Height | 34 - 39 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Height Workbench |
| Color | Gray |
| Adjustment Type | Manual |
| Duty Rating | Standard Duty |
| Edge Type | Beveled |
| Leg Style | Box Tube |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Adjustable |
| Manufacturers Part Number | PH6036-ISO |
| Top Material | Phenolic |
| Brand | Stackbin |