Alpha 4000 Semi-Outdoor LED Mass Notification Sign, Full Color, 24VDC, 4120RGB
Write a Review
|
Questions & Answers (0)
Product Description
Adaptive Alpha Mass Notification Signs (MNS) full color LED Displays are built with a flexible architecture that can be integrated with a variety of emergency notification and life safety platforms, including Emergency Communication Systems (ECS), Mass Notification Systems (MNS) and network-centric, crisis communication platforms. Preprogrammed, targeted messages are sent to the display the instant an emergency or crisis event is triggered. Additional messaging functionality, such as group by zone or building, or sending first-responder or custom follow-up messages, is also available. Adaptive's LED Display's allow you to instantly, communicate when timing is critical.
PRICE
$4,299.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-3/16 in |
| Width | 3-3/16 in |
| Height | 7-3/8 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Various |
| Type | LED Message Sign |
| Power Source | 24 VDC |
| Mounting Location | Wall |
| Includes | Alphanet Player, Mounting Hardware |
| Material | Aluminum Case, Polycarbonate Lens Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | 153929 |
| Brand | Alpha |
Warranty
| Warranty | 2 yr |