TCL Outdoor Blank-out LED Direct-view Sign
This TCL Series outdoor, blank-out sign is designed with super bright wide angle LEDs and a contrasting face; we guarantee it's readable in direct sunlight. The sign message is formed by visible LEDs on a black sign face and is designed to illuminate the message(s) when turned on and blank out or extinguish the message when off.
It is engineered with a solid-state circuit board and switch-mode power supply for maximum LED life. The cabinet is constructed of corrosion-resistant, extruded aluminum and ships with our Lift'N Shift back for wall mounting. Ceiling, post and wall-projection mountings are available. Standard cabinet finish is Duranodic Bronze; custom paint finishes are available. Sign can be controlled by a switch or third-party relay. Control switch can be purchased separately. UL/cUL Listed for wet locations. Manufactured in the USA.
Features:
- 1/8" Smoked Polycarbonate Duranodic Bronze
- UL/cUL Listed Wet Locations
Tapco Outdoor Blank-out LED Direct-view Banking Signs, Open/Closed, 18"L x 7"H x 2-1/2"W, Red/Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,175.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 2-1/2 in |
| Height | 7 in |
| Weight | 5 lbs |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Open or Closed |
| Type | Blank Out LED Sign |
| Color | Red |
| Series | Tapco |
| Power Source | Hardwire |
| Mounting Location | Wall |
| Voltage | 120-277VAC V |
| Includes | Sign |
| Material | Aluminum |
| Package Quantity | 2 |
| LED Color Family | Red/Green |
| Brand | Tapco |
Warranty
| Warranty | 5 yr |