Basic flotation for the boating enthusiast. Designed specifically to provide minimum buoyancy and turn an unconscious person face up in calm water situations. Less bulky and more affordable than Type I offshore life jacket. Universal Adult fits 90 lbs. and over, chest size 30"-52"; Oversize Adult fits chest size 52"-62". Also available in a 4-pack with storage bag (Flowt Part Number 40000-UNVPK).
Flowt 40003-UNV AK1 Life Vest, Yellow, Universal Adult
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 21 in |
| Height | 3 in |
| Weight | 0.9 lbs |
| Size | Universal Adult |
| Buoyancy | 15.5 lbs. |
Product Details
| Type | Life Vest |
| Color | Yellow |
| Style | AK1 |
| Capacity | 1 Person |
| Closure Type | Plastic Buckle (Approved) |
| Material | Foam |
| Description | AK1 Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40003-UNV |
| Grade | Recreational |
| Brand | Flowt |
Compliance & Certifications
| Certifications | USCG/Type II |