Kemp USA Adult Universal Life Vest provides safety and comfort for a wide range of water activities. Vest is constructed from 200 denier nylon and 150 denier poly-twill with a lightweight and durable flotation foam. Includes adjustable belts and chest straps, large armholes and open side styling to provide ease of motion. USCG approved Type III life jacket/personal flotation device(PFD) Canada Transport Certified.
Kemp Adult Universal Life Vest, Royal Blue & Black, 20-002-ADULT-BLU
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | Adult |
| Buoyancy | 90 lbs. |
Product Details
| Capacity | 1 Person |
| Closure Type | Buckle |
| Package Quantity | 1 |
| Description | Universal Life Vest |
| Color | Blue |
| Manufacturers Part Number | 20-002-ADULT-BLU |
| Shelf/Service Life | 10 Years |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |