Allsource 4001344 Spot Blaster, Cast Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Handheld unit; Self recycling - dust free; One pound of abrasive included; 1/4" steel nozzle; 15 CFM @ 80 psi; Perfect for small jobs; Optional head accessories available
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7-1/2 in |
| Height | 3-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | Spot Blaster |
| CFM | 15 CFM |
| Color | Gray |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 4001344 |
| PSI | 80-110 psi |
| Brand | Allsource |
Warranty
| Warranty | 1 Year Limited |