ALC 11604 Economy Gun W/ Silver Nozzel, Cast Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Replacement trigger gun for ALC polymer cabinets 40389, 40390 and 40391; Includes one steel 1/4" nozzle
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1 in |
| Height | 5 in |
| Weight | 0.9 lbs |
Product Details
| Type | Gun |
| CFM | 7-20 CFM |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 11604 |
| PSI | 80-110 psi |
| Brand | ALC |
Warranty
| Warranty | 1 Year Limited |