SANI-LAV® 400424 Stainless Steel Scoop-24", 64 oz
Write a Review
|
Questions & Answers (0)
Product Description
Constructed from heavy duty 18 gauge type 304 stainless steel. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless with large radiuses that ensure easy cleaning. Designed for heavy usage and hygienic applications. Certified NSF/ANSI Standard 2 Food Equipment.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 4 lbs |
| Bowl Length | 8-1/4 in |
| Handle Length | 24 in |
| Bowl Width | 5 in |
Product Details
| Color | Silver |
| Capacity | 64 oz |
| Material | 304 Stainless Steel |
| Description | Stainless Steel Scoop |
| Manufacturers Part Number | 400424 |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified NSF/ANSI Standard 2 Food Equipment |