Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2227578

MPN #: 237R

SANI-LAV® 237R Reinforced Stainless Steel Shovel Scoop Blade

Product Description
SANI-LAV® 237R Hygenic Reinforced Stainless Shovel Shovel

Constructed from heavy duty, type 304 stainless steel with an electropolished finish to enhance corrosion resistance, improve surface finish and ease of cleaning. Ideal for use with Meat, Dairy, Seafood, Poultry, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless with large radiuses that insure easy cleaning.

PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width15-3/4 in
Weight7 lbs
Handle Length5 in
Blade Length17 in
Blade Width13-3/4 in

Product Details

ColorSilver
Blade Material304 Stainless Steel
Temperature Range22/-30 C to 176/80 C °F
MaterialStainless Steel
DescriptionHygenic Reinforced Stainless Shovel Shovel
Manufacturers Part Number237R
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Standard 2 Food Equipment