ALC 40081 Spot Blaster Round Adapter, Rubber
Write a Review
|
Questions & Answers (0)
Product Description
Round adaptor for 40013 Spot Blaster; Comes standard with the 40013
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Adapter |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 40081 |
| Brand | ALC |