ALC 11665 Siphon Gun, Cast Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
ALC Siphon gun complete for use with foot pedal type cabinets; Comes standard with one 1/4" steel nozzle
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Gun |
| CFM | 7-20 CFM |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 11665 |
| PSI | 80-110 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |