ALC 40092 40/60 Grit Coal Slag/Steel Grit - 25 lbs.
Write a Review
|
Questions & Answers (0)
Product Description
ALC Mix #1 is used when removing paint and rust from panels; It has more cutting power and lasts longer than sand (not recommended); Use ALC Mix #1 in any reclaim system or in any blast cabinet; 25 lb container
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 25 lbs |
Product Details
| Type | Media |
| Material | Coal Slag/Steel Grit |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 40092 |
| Grit | 40-60 |
| Brand | ALC |