Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ALC

Model # :WBB2247297

MPN #: 40102

ALC 40102 60 Grit Aluminum Oxide - 50 lbs.

Product Description
50lbs Medium, 60 grit, 0.016", 9.0 MOHS; High quality, fast cutting abrasive typically used in a Blast Cabinet or where the abrasive is being recycled; Stays sharp and has a longer life cycle than other abrasives; Penetrates deep into hard metal surfaces and is an excellent choice where a semi coarse finish is desired; Can also be used for glass etching; NOTE: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more CFM of air is required

PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12 in
Height12 in
Weight50 lbs

Product Details

TypeMedia
MaterialAluminum Oxide
Package Quantity1
ColorBrown
Manufacturers Part Number40102
Grit60
BrandALC