ALC 40418 20/30 Grit Melamine Plastic - 25 lbs.
Write a Review
|
Questions & Answers (0)
Product Description
25lbs, 20/30 grit; Melamine plastic grit is the most aggressive plastic abrasive when a fast strip rate of soft metals is desired; Melamine is used to clean, strip, de-burr soft metal substrates without generating heat that can warp the surface; Melamine can also be used to remove paint, oxidation and some surface rust; Melamine produces very little dust and improves visibility in a blast cabinet; Melamine is typically used in a blast cabinet or where the abrasive is being recycled
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 25 lbs |
Product Details
| Type | Media |
| Material | Melamine Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 40418 |
| Grit | 20-30 |
| Brand | ALC |