Vikan 40513 Flexible Hand Scraper, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This color-coded flexible hand scraper is an excellent solution for scraping uneven or curved surfaces. The scraper's hygienic design has no seams or cracks, which helps prevent bacterial growth. The solid one-piece construction increases durability and hygiene.
PRICE
$4.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/64 in |
| Depth | 6-1/2 in |
| Height | 3-5/8 in |
| Weight | 0 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | Flexible Hand Scraper |
| Color | Blue |
| Manufacturers Part Number | 40513 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |