Flowt 40201-2-UNVPK Multi Purpose Life Vest, Blue, Universal Adult 4 Pack In Blue Bag
Write a Review
|
Questions & Answers (0)
Product Description
USCG approved Type III life jacket for water safety. Soft and durable shell. Long lasting, lightweight foam for comfort and mobility. Adjustable belts to keep vest from riding up or shifting
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 10 in |
| Weight | 4 lbs |
| Size | Universal Adult |
| Buoyancy | 15.5 lbs. |
Product Details
| Type | Life Vest |
| Color | Blue |
| Capacity | 1 Person |
| Closure Type | USCG Approved Buckle |
| Material | 150 Denier Polyester |
| Description | Multi Purpose Life Vest |
| Package Quantity | 4 |
| Manufacturers Part Number | 40201-2-UNVPK |
| Grade | Recreational |
| Brand | Flowt |
Compliance & Certifications
| Certifications | USCG Approved Type III |